Beli oil vacuum pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum)Deskripsi:Vacuum pump oil is formulated to ensure optimum pump performance and pump life.atribut:
- Form: Liquid
- Non Brand Bottle Capsule HDPE (Botol Lab)atribut:
- Color: Doff
- Material: HDPE Plastic
- VITLAB Bottle PE-LD Wide Mouth (Botol Lab)Deskripsi:Transparent. With screw cap made of PE-LD. Flexible material with good resilience. Wider mouth for simple filling, also ideal for powders and paste-like materials.
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)Deskripsi:• Oil sampling pumps allows to manually extract representative oil and fluid samples from non-pressurized systems quickly and easily• hose and bottle sold separately
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- fmc Drop In Heateratribut:
- Power Cord Length (m): 2
- Power Supply (V): AC100
- ROBINAIR Premium High Vacuum Pump Oilatribut:
- Size (L): 1
- NETSUKEN Waterproof Digital ThermometerDeskripsi:Reliable waterproof structure The included SN3000-01 sensor is "protection class 7". Uses shock-absorbing rubber that is strong against drops . Power-saving design that can be used continuously for 2000 hours (about 3 months). The body is made of antibacterial resin, and the sensor probe is made of all stainless steel, which is hygienic. The response speed is fast and the frustration of the workplace is reduced. The temperature is grasped by the change of the resistance value. The operating temperature range is narrow (non-linear element)
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)Deskripsi:Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosiveatribut:
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioner, Chiller Insulation, Duct system
- Application: Ducting, Chilled Water Piping & Commercial
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Density (kg/m³): 55 - 80
- Flammability: Class 1 & Class 0
- Temperature Limit (°C): -40 to + 105
- Thermal Conductivity (W/mk): 0.035 (K Value)
- Non Brand Tubing & Pipe Repair Clamp & Kit (Klem Pipa)Deskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Bolt Material: Steel
- Clamp Material: Stainless Steel
- Clamp Material Grade: 304
- Gasket Coverage: Partial Coverage
- Gasket Material: Nitrile Rubber
- Maximum Operating Pressure (psi): 150
- Outlet Connection: No
- Product Type: Partial Coverage Clamp
- Rothenberger Replacement Die for Pipe Threading (Mata Senai Pipa)Deskripsi:These dies pair with compatible die heads on threading machines to cut threads on pipe or conduit of a given size or size range. The threads mate with matching internal threads on fittings.atribut:
- UNSPSC: 27112805
- Application: Pipe
- Thread Direction: Right Hand
- Thread Type: NPT
Daftar Harga oil vacuum pump Terbaru October 2026
| Cole Parmer Oil Vacuum Pump (Oli Pompa Vakum) | Rp3.399.900 |
| Non Brand Bottle Capsule HDPE (Botol Lab) | Rp56.900 |
| VITLAB Bottle PE-LD Wide Mouth (Botol Lab) | Rp129.900 |
| Sanplatec Bottle Narrow Mouth PE (Botol Lab) | Rp14.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp12.900 |
| Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli) | Rp2.699.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp15.900 |
| fmc Drop In Heater | Rp1.999.900 |
| ROBINAIR Premium High Vacuum Pump Oil | Rp609.900 |
| NETSUKEN Waterproof Digital Thermometer | Rp3.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/fsP106291568-3.jpg)
/7wP107947284-1.jpg)
/jhP103518701-1.jpg)
/ngP106151844-1.jpg)
/1fP105374051-13.jpg)
/e6P111717510-1.jpg)
/jfP102092699-8.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/ROBINAIR%20Premium%20High%20Vacuum%20Pump%20Oil/1jP112321055-2.jpg)

/9dP105416337-2.jpg)


/nkP107758848-1.jpg)
/2rP110015099-1.jpg)
/i8P109872656-17.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)